ProductPage
PCE

PORTWEST Hi-Vis Rain Jacket unlined RT50 raincoat

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

This jacket offers unrivalled high visibility and rain protection coupled with excellent wearer comfort. Hardwearing, functional and packed full of features including concealed hood, adjustable cuffs and large roomy pockets for secure storage.

Features
Waterproof with welded seams to prevent water penetration
Breathable and windproof fabric with mechanical stretch properties
Extremely water resistant fabric finish, water beads away from fabric surface
2 pockets for secure storage
Pack away hood for added functionality
Stud adjustable cuffs for a secure fit
Heat applied reflective tape for added visibility
Storm flap front to protect against the elements
Bio motion tape pattern to improve recognition of human shape at distance
Durable, breathable, windproof and water resistant fabric
Two-way zip for quick and easy access
40+ UPF rated fabric to block 98% of UV rays
CE certified
UKCA marked

Shell Fabric : Sealtex Ultra: 100% Polyester, Tricot Knit, PU Coated 185g