PORTWEST FR Anti-Static Winter Salopettes FR58
Product documents
Document | Document type |
---|---|
Product overview |
This Winter FR Bib and Brace is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of added insulation and FR cotton lining for extra warmth. Meeting all the required standards including the welding standard. Features include triple stitched seams, high visibility strips on the legs, concealed front brass zip and size leg zips to allow for room when putting on over large boots.
Features
CE-CAT III
Guaranteed flame resistance for life of garment
Protection against radiant, convective and contact heat
Class 2 welding protection
Anti-static
Premium sew on flame resistant reflective tape
Fully lined and padded to trap the heat and increase warmth
Fully elasticated waistband for ultimate wearer comfort
Adjustable straps with durable buckle closure
50+ UPF rated fabric to block 98% of UV rays
Shell Fabric :
Bizflame Plus 350g
Lining Fabric :
100% Cotton Flame Resistant Lining 170g
Filling Fabric :
100% Polyester Flame Resistant Filling 150g
PORTWEST
FR Antistatic winter trouser navy FR58 L
ERIKS Item #: 14075838
|
Price (Per piece):
€100.88
|
||
PORTWEST
FR Antist. winter trouser navy FR58 2XL
ERIKS Item #: 14075840
|
Price (Per piece):
€100.88
|
||
PORTWEST
FR Antistatic winter trouser navy FR58 S
ERIKS Item #: 14075836
|
Price (Per piece):
€100.88
|
||
PORTWEST
FR Antistatic winter trouser navy FR58 M
ERIKS Item #: 14075837
|
Price (Per piece):
€100.88
|
||
PORTWEST
FR Antist. winter trouser navy FR58 3XL
ERIKS Item #: 14075841
|
Price (Per piece):
€100.88
|
||
PORTWEST
FR Antist. winter trouser navy FR58 XL
ERIKS Item #: 14075839
|
Price (Per piece):
€100.88
|