ProductPage

JUTEC Heat-resistant aluminium front mantle HSFM130KKA-2 Kevlar Aramid type 2

Product documents

Document Document type
Product overview

FRONTAL HEAT PROTECTION COAT HSFM130KKA-2

- Frontal heat protection coat for radiant heat 1000°C.- Heat resistant preox-aramide fabric aluminium coated, ca.400g/m².- Supple quality, with back open, with hook and loop fastening on the back.- Length ca.130cm, DIN EN ISO 11612.Also available in the quality KA-3.

Size
Model: Protection jacket/coat
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
Heat resistant aluminum front mantle HSFM130KKA-2 Kevlar Aramid type 2 size 54 JUTEC Heat resistant aluminum front mantle HSFM130KKA-2 Kevlar Aramid type 2 size 54 ERIKS Item #: 12527732

Catalogue item no 1: PPE0000654

Catalogue item no 2: HSFM130KKA-2

 
Please login to see prices
Heat resistant aluminum front mantle HSFM130KKA-2 Kevlar Aramid type 2 size 56 JUTEC Heat resistant aluminum front mantle HSFM130KKA-2 Kevlar Aramid type 2 size 56 ERIKS Item #: 12527733

Catalogue item no 1: PPE0000656

Catalogue item no 2: HSFM130KKA-2

 
Please login to see prices
Size
Model: Protection jacket/coat
Material: Aluminium
Clear filter      (2 of the 2 items displayed)