PORTWEST Hi-Vis jacket FR25 flame retardant
ERIKS Item #
Product documents
Document | Document type |
---|---|
This jacket is constructed with high visibility reflective tape double stitched for enhanced durability. Features include triple stitched seams, high visibility strips on shoulders, and arms, concealed front brass zip, two front chest pockets with flap and stud closure. Adjustable sleeve opening.
Features
Protection against radiant, convective and contact heat
Class 2 welding protection
Two lower pockets with stud closure
Two chest pockets with stud closure
Concealed stud and zip fastening
Hook and loop cuffs for a secure fit
Durable, strong and long lasting brass zip
Triple-stitched seams for extra durability
Certified protection against molten metal splash
40+ UPF rated fabric to block 98% of UV rays
Radio loops for easy clipping of a radio
CE-CAT III
Sew on flame resistant industrial wash tape
5 pockets for ample storage
Phone pocket
Retail bag which aids presentation for retail sales
CE certified
Shell Fabric : Bizflame Plus: 99% Cotton, 1% Carbon Fibre 350g