MASCOT Trousers Erlangen dark navy/royal size 76C46
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/mascot.jpg)
Series: Erfurt
ERIKS item #: 12520455
Catalogue item no 1: PPE0074146
Catalogue item no 2: 12179-203-01011
EAN: 5711074011131
Manufacturer partnumber: 12179-203-01011-76C46
Estimated delivery date 05-07-2024
Price (Per piece):
€79.95
Login
to see your conditions
Price information
Quantity (piece) | Price (Per piece) | Your advantage |
---|---|---|
1 | €79.95 | 0 % |
10 | €77.55 | 3.00 % |
20 | €73.55 | 8.00 % |
30 | €69.56 | 13.00 % |
Erfurt Dark Navy/Royal Trousers 76C46
Product features
Attribute | Value |
---|---|
Model | Craftmen's Trousers |
Size | C46 |
Length | 76cm |
Colour | Navy blue/Blue |
Material | 70% polyester/30% lyocell (TENCEL®) |
Product documents
Document | Document type |
---|---|
Item Overview | Download URL |
Product Data sheet default | Size chart (PDF) |
Product overview |