WEARWELL Tile anti-fatigue Ergodeck Heavy
Product documents
Document | Document type |
---|---|
Product overview |
Gone are the days of having to choose between comfort and customization. Introducing a modular tile that takes flexibility, performance and safety to the max - ErgoDeck MAX. ErgoDeck Max with patented LockSafe technology. holds secure but can be taken apart and reconnected on demand. This revolutionary product utilizes a universal edging system for simple configuration and installation. Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention. ErgoDeck Max carries a Limited-Lifetime Warranty. US Patent No. 10,914,081
• Comfortable sponge base
• Modular to fit any space
• Patented LockSafe System
• Easy to install, universal ramps
• 100% Silicone Free
• Overall thickness 7/8” (22 mm)
WEARWELL
Ergo/Dk Gen-Purp Open C/W Grit Shld 22.23mm Thk 46X46Cm Char
ERIKS Item #: 12530155
Catalogue item no 1: PPE0013525 Catalogue item no 2: 565.78X18X18CH-CS10 |
Price (Per package):
€767.45
|
||
WEARWELL
Ergodeck H/Duty Open C/W Grit Shield 22.23mm Thk 46X46Cm Blk
ERIKS Item #: 12530151
Catalogue item no 1: PPE0013521 Catalogue item no 2: 561.78X18X18BK-CS10 |
Price (Per package):
€767.45
|
||
WEARWELL
Ergodeck Outside Corner 22.23 mm Thick 15 X 38 X 38 Yellow
ERIKS Item #: 12530159
Catalogue item no 1: PPE0013529 Catalogue item no 2: 560.78X6X15X15YL-CS4 |
Price (Per package):
€279.40
|
||
WEARWELL
Ergodeck Ramp 22.23 mm Thick 15 X 46 Yellow
ERIKS Item #: 12530158
Catalogue item no 1: PPE0013528 Catalogue item no 2: 560.78X6X18YL-CS10 |
Price (Per package):
€191.59
|