|
NLG
Holding ring 360 D Ring Loop Holding force 3kg
ERIKS Item #: 14593243
Catalogue item no 1: 51590030
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "holding ring 360 d ring loop holding force 3kg",
"item_id": "g1579278067988043",
"material_number": "14593243",
"price": "12.49",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring 360 d ring loop holding force 3kg",
"item_id": "g1579278067988043",
"material_number": "14593243",
"price": "12.49",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NLG
Holding ring D ring, large holding force 3kg, 100x25mm
ERIKS Item #: 14593244
Catalogue item no 1: 51590020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "holding ring d ring, large holding force 3kg, 100x25mm",
"item_id": "g1579278067988185",
"material_number": "14593244",
"price": "9.79",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring d ring, large holding force 3kg, 100x25mm",
"item_id": "g1579278067988185",
"material_number": "14593244",
"price": "9.79",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NLG
Holding ring D ring, small holding force 1kg, 60x12mm
ERIKS Item #: 14593245
Catalogue item no 1: 51590025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "holding ring d ring, small holding force 1kg, 60x12mm",
"item_id": "g1579278067987945",
"material_number": "14593245",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holding ring d ring, small holding force 1kg, 60x12mm",
"item_id": "g1579278067987945",
"material_number": "14593245",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NLG
Retainer ring Tether Loop150mm Holding force 3kg
ERIKS Item #: 14593246
Catalogue item no 1: 51590035
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "retainer ring tether loop150mm holding force 3kg",
"item_id": "g1579278067988144",
"material_number": "14593246",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "retainer ring tether loop150mm holding force 3kg",
"item_id": "g1579278067988144",
"material_number": "14593246",
"price": "9.57",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218288",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|