|
NLG
Fall protection Expandable 0.8-1.2m Holding force 5kg
ERIKS Item #: 14593253
Catalogue item no 1: 51590055
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "fall protection expandable 0.8-1.2m holding force 5kg",
"item_id": "g1579278067987718",
"material_number": "14593253",
"price": "46.38",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection expandable 0.8-1.2m holding force 5kg",
"item_id": "g1579278067987718",
"material_number": "14593253",
"price": "46.38",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NLG
Fall protection GO Expandable 0.7-1.2m Holding force 3kg
ERIKS Item #: 14593252
Catalogue item no 1: 51590050
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "fall protection go expandable 0.7-1.2m holding force 3kg",
"item_id": "g1579278067987480",
"material_number": "14593252",
"price": "27.85",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection go expandable 0.7-1.2m holding force 3kg",
"item_id": "g1579278067987480",
"material_number": "14593252",
"price": "27.85",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NLG
Fall protection GO Rigid, 0.25m Holding force 5kg
ERIKS Item #: 14593248
Catalogue item no 1: 51590045
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "fall protection go rigid, 0.25m holding force 5kg",
"item_id": "g1579278067987586",
"material_number": "14593248",
"price": "18.06",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection go rigid, 0.25m holding force 5kg",
"item_id": "g1579278067987586",
"material_number": "14593248",
"price": "18.06",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NLG
Fall protection Spiral hose 0.04-0.7m Holding force 3kg
ERIKS Item #: 14593254
Catalogue item no 1: 51590040
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "fall protection spiral hose 0.04-0.7m holding force 3kg",
"item_id": "g1579278067987658",
"material_number": "14593254",
"price": "21.16",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall protection spiral hose 0.04-0.7m holding force 3kg",
"item_id": "g1579278067987658",
"material_number": "14593254",
"price": "21.16",
"item_brand": "nlg",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"harnesses and positioning belts",
"item_category4": "pr1000488936218287",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|