PETZL Single lanyard Absorbica-I with integrated energy absorber
Product documents
Document | Document type |
---|---|
Product overview |
Designed for progression on a horizontal lifeline (rope or cable) or on an elevated platform, without passing intermediate anchors
Absorbs energy in the event of a fall:
- Tearing of the energy absorber webbing limits the impact force on the user
- Works with users who weigh between 50 and 140 kg
- Progressive tearing reduces the deceleration on lightweight users
Minimal bulk:
- Compact energy absorber facilitates handling
- FLEX version with 150 cm of elasticized webbing to avoid hindering progression
Durable fabric pouch with opening system at each end, protects the energy absorber from abrasion or contaminants while allowing for regular inspection of the absorber
Two options for installation on the harness, depending on use:
- Frequent connection/disconnection: with a carabiner held in correct position by the STRING positioning accessory (included with the lanyard)
- Semi-permanent connection: with a RING OPEN gated ring, whose circular shape allows optimal positioning
Two connector options for the end of the lanyard: a locking carabiner or MGO OPEN connector with large gate opening
Available in two lengths: 80 and 150 cm
Material(s): Polyester, nylon
Certification(s): CE EN 355 when used with EN 362, UKCA, EAC connectors (maximum certified mass: 100 kg) ANSI Z359.13 12 feet when used with ANSI Z359.12 connectors (maximum certified user weight: 140 kg)
Reference: L011AA00
Version: -
Length without connectors: 80 cm
Connector: Without Connector
Length with connectors: 90 to 130 cm, depending on the connectors
Weight: 270 g
Guarantee: 3 years
Inner Pack Count: 1
Reference: L013AA01
Version: FLEX
Length without connectors: 150 cm
Connector: Without Connector
Length with connectors: 160 to 200 cm, depending on the connectors
Weight: 320 g
Guarantee: 3 years
Inner Pack Count: 1
PETZL
Lanyard ABSORBICA-I 150cm with energy absorber
ERIKS Item #: 14378328
|
Please login to see prices |