TRACTEL Carol manual winch
Product documents
Document | Document type |
---|---|
Product overview |
The Carol™ winch is a rescue winch that complies with EN 1496-A. Allows to move a user up to max 150 kg, equipped with his tools.
Carol R winch 150 kg also meets the requirements for lifting winches with a maximum load of 250 kg (Directive 2006/42/CE).
Can be easily mounted, without tools, on the tracpode.
Can also be used for lifting materials with a capacity of 250 kg.
Features Carol rescue winch:
Complies with the EN795B/2012 standard for installation on the tripod
Complies with the Machinery Directive 2006/42/CE
Winch has passed all braking and endurance tests in accordance with EN13157:12/2004
Equipped with tripod support which attaches to the legs
Available cable lengths: 20 and 30 metres
Rescue winch.
Lifting winch for material.
250 kg capacity for material hoisting
5 mm galvanised ø cable length available in 20 m and 30 m.
Rotation-resistant steel cable
TRACTEL
Cable 20m - 5mm for Carol 20
ERIKS Item #: 12511741
Catalogue item no 1: PPE0087194 Catalogue item no 2: 051042 |
Please login to see prices | ||
TRACTEL
Cable 30m - 5mm for Carol 30
ERIKS Item #: 12511742
Catalogue item no 1: PPE0087195 Catalogue item no 2: 051052 |
Please login to see prices | ||
TRACTEL
Manual winch Carol 20 + galvanised cable 20m + leg bracket
ERIKS Item #: 14412423
|
Please login to see prices |