TRACTEL Tripod Tracpode
ERIKS Item #
Product documents
Document | Document type |
---|---|
Adjustable telescopic feet with pivoting sole plate. Easy to install without use of any tools.
Temporary anchor point complying with the requirements of the EN 795 B standard designed to receive:
Fall arresters complying with the requirements of the EN 360 standard
Rescue lifting devices per EN 1496 A or B class
Devices for working suspended on rope
Lifting anchor point complying with machinery standards 98/37/CE. Capacity 250 kg, with strap 500 kg.
Height: min. 1.78m - max. 2.73m
Width: min. 1.30m - max. 1.87m
Weight: 17 kg.