ProductPage

EMMA Safety boot Ringo protection level S2 D-fit PUR sole

Product documents

Document Document type
Product Data sheet default Foot measuring gauge  (PDF)
Product Manual Download  (PDF)
Product overview

A great all-round shoe with good all-round protection The higher, boot version of the Roy. Ringo is a versatile shoe with wipe clean uppers and an 'easy clean' sole. The shoe sculpts itself to the wearer's foot which is why it's worn by professionals across a variety of industries especially those which involve hours of walking such as Security & Services. Made with easy care and maintenance in mind, the Ringo is also popular with people working in Food and Catering. For peace of mind, an internal toe cap provides resilient protection against falling objects and unforeseen hazards.
Also available in the width dimension XD.

Tables
Stock item
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S2
Shoe size (UK)
Model: Boot
Safety class: S2
Mid-sole protection: No
Material toecap: Steel
Antistatic: Yes
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Safety boot Ringo protection level S2 D-fit PUR sole size 35 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 35 ERIKS Item #: 23488114

Catalogue item no 1: PPE0023135

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 36 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 36 ERIKS Item #: 23488115

Catalogue item no 1: PPE0023136

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 37 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 37 ERIKS Item #: 23488116

Catalogue item no 1: PPE0023137

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 38 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 38 ERIKS Item #: 23488117

Catalogue item no 1: PPE0023138

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 39 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 39 ERIKS Item #: 23488118

Catalogue item no 1: PPE0023139

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 40 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 40 ERIKS Item #: 23488119

Catalogue item no 1: PPE0023140

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 41 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 41 ERIKS Item #: 23488120

Catalogue item no 1: PPE0023141

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 42 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 42 ERIKS Item #: 23488121

Catalogue item no 1: PPE0023142

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 43 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 43 ERIKS Item #: 23488122

Catalogue item no 1: PPE0023143

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Safety boot Ringo protection level S2 D-fit PUR sole size 44 EMMA Safety boot Ringo protection level S2 D-fit PUR sole size 44 ERIKS Item #: 23488123

Catalogue item no 1: PPE0023144

Catalogue item no 2: 730540

 
Price (Per pair):
€88.00
Stock item
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S2
Shoe size (UK)
Model: Boot
Safety class: S2
Mid-sole protection: No
Material toecap: Steel
Antistatic: Yes
Clear filter      (15 of the 15 items displayed)
Page Size   
Next