ProductPage

EMMA Safety shoe Comodius protection level S3

Product documents

Document Document type
Product Data sheet default Foot measuring gauge  (PDF)
Product Manual Download  (PDF)
Product overview

There's nothing standard about the levels of safety. The lower, shoe like version of the Constans. The Comodius is created from a high quality full grain leather upper and nappa leather lining. It's also been exclusively developed for semiorthopedic adjustments especially where customised in-soles are required. Even when customised and adjusted, the shoe still exceeds European Standards of safety.

Tables
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Aluminium
Antistatic: Yes
Clear filter      (9 of the 9 items displayed)
Safety shoe Comodius protection level S3 size 39 EMMA Safety shoe Comodius protection level S3 size 39 ERIKS Item #: 23487478

Catalogue item no 1: 102070-39

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 40 EMMA Safety shoe Comodius protection level S3 size 40 ERIKS Item #: 23487479

Catalogue item no 1: 102070-40

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 41 EMMA Safety shoe Comodius protection level S3 size 41 ERIKS Item #: 23487480

Catalogue item no 1: 102070-41

 
Price (Per pair):
€269.10
Safety shoe Comodius protection level S3 size 42 EMMA Safety shoe Comodius protection level S3 size 42 ERIKS Item #: 23487481

Catalogue item no 1: 102070-42

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 43 EMMA Safety shoe Comodius protection level S3 size 43 ERIKS Item #: 23487482

Catalogue item no 1: 102070-43

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 44 EMMA Safety shoe Comodius protection level S3 size 44 ERIKS Item #: 23487483

Catalogue item no 1: 102070-44

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 45 EMMA Safety shoe Comodius protection level S3 size 45 ERIKS Item #: 23487484

Catalogue item no 1: 102070-45

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 46 EMMA Safety shoe Comodius protection level S3 size 46 ERIKS Item #: 23487485

Catalogue item no 1: 102070-46

 
Price (Per pair):
€275.81
Safety shoe Comodius protection level S3 size 47 EMMA Safety shoe Comodius protection level S3 size 47 ERIKS Item #: 23487486

Catalogue item no 1: 102070-47

 
Price (Per pair):
€275.81
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Aluminium
Antistatic: Yes
Clear filter      (9 of the 9 items displayed)