ProductPage

KCL Chemical protection glove Vitoject® 890

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Powdered: 1
Thickness (mm): 0.7
Length (mm): 350
Colour: Black
Material: Viton®
Clear filter      (2 of the 2 items displayed)
Chemical protection glove Vitoject® 890 size 10 KCL Chemical protection glove Vitoject® 890 size 10 ERIKS Item #: 11836212
 
Please login to see prices
Chemical protection glove Vitoject® 890 size 9 KCL Chemical protection glove Vitoject® 890 size 9 ERIKS Item #: 12140392
 
Please login to see prices
Powdered: 1
Thickness (mm): 0.7
Length (mm): 350
Colour: Black
Material: Viton®
Clear filter      (2 of the 2 items displayed)