ProductPage

ANSELL Glove AlphaTec™ 23-202

Product documents

Document Document type
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Inner polar acrylic, seamless liner, gauge 13.
Soft integral PVC coating.
Roughened sandblast finish on the glove and smooth finish on the cuff.
Designed to protect at temperatures down to -30°C.
Warms the hands immediately after donning.
Good grip when handling both slippery and wet materials.
PVC coating offers chemical good resistance.

Antistatic: No
Silicone-free: No
Length (mm): 300
Colour: Blue/Natural
Gauge: 13
Cuff Style: Straight
Material: Cotton
Clear filter      (3 of the 3 items displayed)
Gloves 23-202 AlphaTec Size 10 ANSELL Gloves 23-202 AlphaTec Size 10 ERIKS Item #: 13690179
 
Price (Per pair):
€15.26
Gloves 23-202 AlphaTec Size 8 ANSELL Gloves 23-202 AlphaTec Size 8 ERIKS Item #: 13690181
 
Price (Per pair):
€15.26
Gloves 23-202 AlphaTec Size 9 ANSELL Gloves 23-202 AlphaTec Size 9 ERIKS Item #: 13690195
 
Price (Per pair):
€15.26
6 pair per package
Antistatic: No
Silicone-free: No
Length (mm): 300
Colour: Blue/Natural
Gauge: 13
Cuff Style: Straight
Material: Cotton
Clear filter      (3 of the 3 items displayed)