ANSELL Glove AlphaTec® Solvex® 37-695
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Sol-Vex nitrile gloves are designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. The cotton-flock liner to the glove, combined with the flexibility of the nitrile film, offer exceptional comfort for the wearer. Reversed lozenge finish further enhances levels of grip. Antistatic according to EN1149.
Ideal Applications
- Chemical processing and preparation
- Refining - Oil & Petrol
- Metal fabrication
- Agrochemicals
- Printing industry
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 4101; EN388:2016 4101X
Application
Recommended in: Chemical
ANSELL
Gloves 37-695 AlphaTec Size 10
ERIKS Item #: 23306588
Catalogue item no 1: PPE0047610 Catalogue item no 2: 37-695 |
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 37-695 AlphaTec Size 11
ERIKS Item #: 23306589
Catalogue item no 1: PPE0047611 Catalogue item no 2: 37-695 |
Please login to see prices
72 pair per package
|
||
ANSELL
Gloves 37-695 AlphaTec Size 7
ERIKS Item #: 23306590
Catalogue item no 1: PPE0047607 Catalogue item no 2: 37-695 |
Please login to see prices
72 pair per package
|
||
ANSELL
Gloves 37-695 AlphaTec Size 9
ERIKS Item #: 23306592
Catalogue item no 1: PPE0047609 Catalogue item no 2: 37-695 |
Please login to see prices
72 pair per package
|
||
ANSELL
Gloves 37-695 AlphaTec Size 8
ERIKS Item #: 23306591
Catalogue item no 1: PPE0047608 Catalogue item no 2: 37-695 |
Please login to see prices
144 pair per package
|