ANSELL Glove Extra™ 87955 chemical protection orange
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/ansell.jpg)
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
- 50% thicker than standard flocklined gloves.
- Extremely high resistance to many ketones, salts, detergents, alcohols, alkalies and fats.
- 100% natural rubber with no fillers. Excellent resistance to mechanical hazards plus increased chemical protection.
- Chlorinated. For better grip and increased chemical resistance.
- 100% cotton flocklining. Makes a heavy glove softer and more comfortable to wear. Helps absorb perspiration.
Application
Recommended in: Chemical
![]() |
ANSELL
Gloves 87-955 AlphaTec Size 6.5 - 7
ERIKS Item #: 11802197
|
Please login to see prices
144 pair per package
|
|
![]() |
ANSELL
Gloves 87-955 AlphaTec Size 10
ERIKS Item #: 11802200
|
Please login to see prices
144 pair per package
|
|
![]() |
ANSELL
Gloves 87-955 AlphaTec Size 8
ERIKS Item #: 11802198
|
Please login to see prices
144 pair per package
|
|
![]() |
ANSELL
Gloves 87-955 AlphaTec Size 9
ERIKS Item #: 11802199
|
Please login to see prices
144 pair per package
|
|
![]() |
ANSELL
Gloves 87-955 AlphaTec Size 11
ERIKS Item #: 11802201
Catalogue item no 1: 87-955 |
Please login to see prices
144 pair per package
|