ProductPage

KCL Glove Lapren® 706

Product documents

Document Document type
Product overview

Medium-weight natural latex protective which incorporates polychloroprene to improve chemical resistance. The special mixture of materials ensures high elasticity, plus good tensile strength and tear resistance. The palm surface ensures a firm grip even in wet working environments, while maintaining a high degree of sensitivity. Cotton flock lining, stretched cuff and anatomical design.

Chemical protection : EN374:2003
Mechanical protection : EN388:2003 2020

Application

Recommended in: Chemical

Thickness (mm): 0.6
Length (mm): 300
Colour: Green
Cuff Style: Safety cuff
Material: CR/latex
Clear filter      (2 of the 2 items displayed)
Chemical protection glove Lapren® 706 size 10 KCL Chemical protection glove Lapren® 706 size 10 ERIKS Item #: 13228373
 
Price (Per pair):
€3.22
100 pair per package
Chemical protection glove Lapren® 706 size 9 KCL Chemical protection glove Lapren® 706 size 9 ERIKS Item #: 13228378
 
Price (Per pair):
€3.22
100 pair per package
Thickness (mm): 0.6
Length (mm): 300
Colour: Green
Cuff Style: Safety cuff
Material: CR/latex
Clear filter      (2 of the 2 items displayed)