ANSELL Glove Microflex® 63-864 chemical protection natural
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Thicker Than Our Average Latex Gloves. With a unique design that prevents rips and tears, the Microflex® 63-864 offers strength and durability you can depend on. Fingertips are thicker than most standard latex gloves for the ultimate in protection. A Reliable and Precise Grip. Enhanced, textured fingertips provide a secure, dependable grip for rugged work settings and improve dexterity for increased productivity. Excellent Protection for Automotive Industry Applications. Whether the task at hand is mid-duty or heavy-duty, hands stay safe and remain dry – even in wet or dry conditions. Exceptional Craftsmanship. Engineered and designed with quality in mind. Palm thickness meets and exceeds quality standards. Pinhole rates are lower than the standard minimum requirements for average latex gloves.
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYE P B KLT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Application
Recommended in: Chemical
ANSELL
Gloves 63-864 Microflex Size 9.5-10
ERIKS Item #: 14112310
|
Price (Per per box):
€197.19
10 carton per package
|