SHOWA Gloves 660 30 cm
Waterproof, supple and comfortable gloves, manufactured using a patented process that involves dipping a fine knit. Their performance and longevity are improved by a special hydrocarbon treatment. The cotton liner is both soft and comfortable. PVC, the material that is known to offer the greatest resistance to oils and chemicals (hydrochloric acid, caustic soda and kerosene in particular), does not cause allergies. It provides maximum resistance to abrasion (level 4), which is reinforced by a rough finish on the hand that allows objects to be gripped securely.
Application
Application area
Chemical crop protection, application of coatings, painting and spraying workshops, mining, drilling rigs, auxiliary equipment for drilling rigs, working in the mine, grinding, material handling.
SHOWA
Glove Showa 660 360mm 10/XL
ERIKS Item #: 12647779
|
Please login to see prices
120 pair per package
|
||
SHOWA
Oil Resistant 12in PVC glove 660 XXL size 11
ERIKS Item #: 23304859
|
Please login to see prices
10 pair per package
|