ProductPage

SHOWA Cut protection glove S-TEX 581

Product documents

Document Document type
Product Data sheet default ENG  (PDF)
Product overview

Microporous foamed nitrile palm coating over Hagane Coil® liner (Stainless Steel/Nylon/Polyester) reinforced with Kevlar®.

Product features

  • 13 gauge engineered Hagane Coil® liner with Kevlar®
  • Embossed microporous nitrile palm finish
  • Ergonomic design hand mold that replicates the natural curves
  • Seamless knit
Benefits
  • Lightweight glove with high cut protection performance
  • Excellent cut resistance performance due to engineered fibre
  • Embossed nitrile palm finish disperses oil to increase grip and longevity in light oily environments
  • Foam nitrile coating provides an abrasion resistance level of 4 and extended usage
  • Microporous nitrile coating grants exceptional grip while allowing warm air and moisture from inside to escape, thus keeping your hands dry
  • Breathable back of hand to reduce perspiration
  • Designed for easy movement and continuous wear
  • Seamless knit designed to prevent irritation

Application

Application area
Automotive repairs & maintenance, light assembly of oil-coated pieces, mechanical and engineering, glass & window fixing, glass & window handling, install electrical wiring, trunking installation, internal fixing, screw & nail setting, steel erecting, steel fixing, bottling, dry & oily parts assembly.

Technical information
Clear filter      (2 of the 2 items displayed)
Glove S-Tex 581 9/xl SHOWA Glove S-Tex 581 9/xl ERIKS Item #: 13308165
 
Please login to see prices
10 pair per package
Glove S-Tex 581 8/L SHOWA Glove S-Tex 581 8/L ERIKS Item #: 13308166
 
Please login to see prices
10 pair per package
Clear filter      (2 of the 2 items displayed)