ProductPage

ANSELL Disposable glove Microflex® 93-853 without powder

Product documents

Document Document type
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description

  • Extended cuff provides additional protection for the wrist and arm for hazardous environments. Advanced nitrile formulation offers up to 3 times the puncture resistance of latex or vinyl disposable gloves. Combined with the lowest acceptable pinhole rates (AQL 0.65) these gloves help set a new standard in protection.
  • Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed.
  • Textured fingers ensure strong, efficient grip and excellent worker protection.
  • Constructed without natural rubber latex materials or powder to help protect from allergies, skin irritation and dryness.
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B KPT
Micro-organisms protection :EN374:2003; EN ISO 374-5:2016 VIRUS

Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 29.5
Thickness (mm): 0.14
Colour: Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)
Gloves 93-853 Microflex Size 6.5-7 ANSELL Gloves 93-853 Microflex Size 6.5-7 ERIKS Item #: 14318070
 
Please login to see prices
10 per box per package
Gloves 93-853 Microflex Size 7.5-8 ANSELL Gloves 93-853 Microflex Size 7.5-8 ERIKS Item #: 14318071
 
Please login to see prices
10 per box per package
Gloves 93-853 Microflex Size 8.5-9 ANSELL Gloves 93-853 Microflex Size 8.5-9 ERIKS Item #: 14318072
 
Please login to see prices
10 per box per package
Gloves 93-853 Microflex Size 9.5-10 ANSELL Gloves 93-853 Microflex Size 9.5-10 ERIKS Item #: 14318074
 
Please login to see prices
10 per box per package
Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 29.5
Thickness (mm): 0.14
Colour: Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)