ANSELL Glove Extra™ 87950 chemical protection black
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Extra protection for heavy duty applications.
Description
- 50% thicker than standard flocklined gloves.
- Extremely high resistance to many ketones, salts, detergents, alcohols, alkalies and fats.
- 100% natural rubber with no fillers. Excellent resistance to mechanical hazards plus increased chemical protection.
- Chlorinated. For better grip and increased chemical resistance.
- 100% cotton flocklining. Makes a heavy glove softer and more comfortable to wear. Helps absorb perspiration.
- Chemical
- Maintenance
- Heavy duty handling: where sensitivity is also required
- Chemical processing and preparation
- Maintenance of plant and heavy equipment
Application
Recommended in: Chemical
ANSELL
Gloves 87-950 Microflex Size 7
ERIKS Item #: 11802195
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 87-950 AlphaTec Size 10
ERIKS Item #: 13706618
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 87-950 AlphaTec Size 9
ERIKS Item #: 23288470
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 87-950 AlphaTec Size 11
ERIKS Item #: 11802196
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 87-950 AlphaTec Size 8
ERIKS Item #: 23288469
|
Please login to see prices
144 pair per package
|