ANSELL Glove Microflex® 93-260 chemical protection green
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Three layer design for superior protection against harsh chemicals including acids, solvents and bases. Thin mil construction provides enhanced tactility and dexterity. Extra soft material and ergonomic design for outstanding fit, feel and flexibility for longer wear time. Lower acceptable pinhole rate (0.65 AQL) and extended cuff for reliable protection against hazardous substances. Silicone free formulation and processing ensure better product protection.
Chemical protection : EN374:2003 JKL; EN ISo 374-1:2016 TYPE A JKLOPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 2000
Application
Recommended in: Chemical
ANSELL
Gloves 93-260 Microflex Size 5.5-6
ERIKS Item #: 13204971
|
This item is no longer available
|
||
ANSELL
Gloves 93-260 Microflex Size 6.5-7
ERIKS Item #: 13205022
|
This item is no longer available
|
||
ANSELL
Gloves 93-260 Microflex Size 7.5-8
ERIKS Item #: 13205069
|
Please login to see prices
10 per box per package
|
||
ANSELL
Gloves 93-260 Microflex Size 8.5-9
ERIKS Item #: 13205105
|
Please login to see prices
10 per box per package
|
||
ANSELL
Gloves 93-260 Microflex Size 9.5-10
ERIKS Item #: 13205162
|
Please login to see prices
10 per box per package
|
||
ANSELL
Gloves 93-260 Microflex Size 10.5-11
ERIKS Item #: 13205212
|
Please login to see prices
10 per box per package
|