ANSELL Glove VersaTouch™ 92-465
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
- Dark blue nitrile single-use gloves suitable for contact with all fatty foods.
- Latex-free formulation for the prevention of Type I allergies.
- Textured fingertips provide a secure grip in both dry and wet conditions.
- Beaded cuff ensures a secure hold.
- 0.10mm thick and 240mm length, packaged in a bag.
- AQL 1.5 (EN 374).
- All final stages of meat or fish processing
- Controlled-environment rooms
- Prepared meals
- Dairy processing
- Catering
Micro-organisms protection :EN374:2003; EN ISO 374-5:2016 VIRUS
ANSELL
Gloves 92-465 VersaTouch Size 6.5-7
ERIKS Item #: 13706620
Catalogue item no 1: PPE0049006 Catalogue item no 2: 92-465 |
This item is no longer available
|