BAHCO Glove 500-1000VAC type no. 2820VG
Product documents
Document | Document type |
---|---|
Product overview |
- 2820VG05 for use up to 500 V AC and 750 V DC
- 2820VG10 for use up to 1000 V AC and 1500 V DC
- Made of special natural latex for anatomical fit, good flexibility and dexterity
- Offers protection against electric arcs according to CENELEC ENV 50354 class 2 and IEC 61482-1
- Cold resistance -40°C; Hot resistance 90°C
- Size 10
BAHCO
Glove VDE 1000V 2820VG10
ERIKS Item #: 12143277
Catalogue item no 1: 2820VG10 |
Price (Per piece):
€65.56
|
||
BAHCO
Glove VDE 500V 2820VG05
ERIKS Item #: 12143276
Catalogue item no 1: 2820VG05 |
Price (Per piece):
€54.52
|