ProductPage

ANSELL Glove Dermashield™ 73-711 cleanroom

Product documents

Document Document type
Product overview

  • Assured cleanliness: Class 100 (ISO 5)/Grade A cleanroom compatibility
  • Latex- and accelerator-free design: Low allergy and skin irritation risks
  • Robust neoprene formulation: Durability and chemical splash protection

Application

Recommended in: Chemical

Sterile: Yes
Powdered: No
Antistatic: No
Silicone-free: No
Thickness (mm): 0.15
Length (mm): 300
Colour: Green
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded with SUREFIT™ Technology
Material: Neoprene
Norm
Clear filter      (7 of the 7 items displayed)
Glove DermaShield 73-711 Size 6 ANSELL Glove DermaShield 73-711 Size 6 ERIKS Item #: 14082822
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 6.5 ANSELL Glove DermaShield 73-711 Size 6.5 ERIKS Item #: 14082823
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 7 ANSELL Glove DermaShield 73-711 Size 7 ERIKS Item #: 14082824
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 7.5 ANSELL Glove DermaShield 73-711 Size 7.5 ERIKS Item #: 14082825
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 8 ANSELL Glove DermaShield 73-711 Size 8 ERIKS Item #: 14082826
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 8.5 ANSELL Glove DermaShield 73-711 Size 8.5 ERIKS Item #: 14082827
 
Please login to see prices
200 pair per package
Glove DermaShield 73-711 Size 9 ANSELL Glove DermaShield 73-711 Size 9 ERIKS Item #: 14082828
 
Please login to see prices
200 pair per package
Sterile: Yes
Powdered: No
Antistatic: No
Silicone-free: No
Thickness (mm): 0.15
Length (mm): 300
Colour: Green
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded with SUREFIT™ Technology
Material: Neoprene
Norm
Clear filter      (7 of the 7 items displayed)