ProductPage

ANSELL Glove TouchNTuff® 83-500 cleanroom

Product documents

Document Document type
Product overview

  • Elevated comfort: Ideal for double gloving, TouchNTuff® 83-500 polyisoprene cleanroom gloves’ ultra-soft polyisoprene offers “second skin”-like comfort and minimizes hand fatigue with prolonged wear
  • Reduced allergy risks: They contain no latex proteins, meaning they do not pose any threat related to Type I latex allergies and sensitivities
  • Assured cleanliness: These disposable gloves are tested for compatibility with Class 100 (ISO 5)/Grade A cleanroom environments, for truly dependable cleanroom hand protection

Application

Recommended in: Chemical

Sterile: Yes
Powdered
Antistatic: No
Silicone-free: No
Thickness (mm): 0.21
Length (mm): 300
Colour: White
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded with SUREFIT™ Technology
Norm
Clear filter      (8 of the 8 items displayed)
Glove TouchNTuff 83-500 Size 9 ANSELL Glove TouchNTuff 83-500 Size 9 ERIKS Item #: 14082866
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 5.5 ANSELL Glove TouchNTuff 83-500 Size 5.5 ERIKS Item #: 14082859
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 6.5 ANSELL Glove TouchNTuff 83-500 Size 6.5 ERIKS Item #: 14082861
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 7 ANSELL Glove TouchNTuff 83-500 Size 7 ERIKS Item #: 14082862
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 8.5 ANSELL Glove TouchNTuff 83-500 Size 8.5 ERIKS Item #: 14082865
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 6 ANSELL Glove TouchNTuff 83-500 Size 6 ERIKS Item #: 14082860
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 8 ANSELL Glove TouchNTuff 83-500 Size 8 ERIKS Item #: 14082864
 
Please login to see prices
200 pair per package
Glove TouchNTuff 83-500 Size 7.5 ANSELL Glove TouchNTuff 83-500 Size 7.5 ERIKS Item #: 14082863
 
Please login to see prices
200 pair per package
Sterile: Yes
Powdered
Antistatic: No
Silicone-free: No
Thickness (mm): 0.21
Length (mm): 300
Colour: White
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded with SUREFIT™ Technology
Norm
Clear filter      (8 of the 8 items displayed)