ProductPage

ANSELL Glove TouchNTuff® Dermashield™ 73-701 cleanroom

Product documents

Document Document type
Product overview

  • Neoprene formulation: Excellent puncture resistance and durability
  • Latex- and chemical accelerator-free: No Type I and Type IV allergy risks
  • SUREFIT™ Technology: Lesser risk of cuff roll-down

Application

Recommended in: Chemical

Sterile: Yes
Powdered: No
Antistatic: No
Silicone-free: No
Thickness (mm): 0.18
Length (mm): 295
Colour: Green
AQL (Acceptable Quality Level): 0.65
Cuff Style: Straight with SUREFIT™ Technology
Material: Neoprene
Norm
Clear filter      (7 of the 7 items displayed)
Glove TouchNTuff DermaShield 73-701 Size 6 ANSELL Glove TouchNTuff DermaShield 73-701 Size 6 ERIKS Item #: 14082815
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 6.5 ANSELL Glove TouchNTuff DermaShield 73-701 Size 6.5 ERIKS Item #: 14082816
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 7 ANSELL Glove TouchNTuff DermaShield 73-701 Size 7 ERIKS Item #: 14082817
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 7.5 ANSELL Glove TouchNTuff DermaShield 73-701 Size 7.5 ERIKS Item #: 14082818
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 8 ANSELL Glove TouchNTuff DermaShield 73-701 Size 8 ERIKS Item #: 14082819
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 8.5 ANSELL Glove TouchNTuff DermaShield 73-701 Size 8.5 ERIKS Item #: 14082820
 
Please login to see prices
200 pair per package
Glove TouchNTuff DermaShield 73-701 Size 9 ANSELL Glove TouchNTuff DermaShield 73-701 Size 9 ERIKS Item #: 14082821
 
Please login to see prices
200 pair per package
Sterile: Yes
Powdered: No
Antistatic: No
Silicone-free: No
Thickness (mm): 0.18
Length (mm): 295
Colour: Green
AQL (Acceptable Quality Level): 0.65
Cuff Style: Straight with SUREFIT™ Technology
Material: Neoprene
Norm
Clear filter      (7 of the 7 items displayed)