ProductPage

ANSELL Comfortable nitrile multi-purpose glove HyFlex® 11-849

Product documents

Document Document type
Product overview

  • Heightened defenses: HyFlex® 11-849 safety gloves’ fully dipped design ensures 360° protection from light scratches and dirt
  • Improved durability: Their FORTIX™ Abrasion Resistance nitrile foam coating guarantees ANSI/EN-compliant abrasion resistance
  • Enhanced grip: HyFlex® 11-849 safety gloves come with 2x more grip, for better performance in dry or slightly oily conditions
  • Reduced contaminants: HyFlex® 11-849 industrial working gloves are silicone-free, avoiding contaminant transfer to metal before painting
  • Certified harm-free: Dermatest® and Oeko-Tex® certification ensure these PPE gloves are skin-friendly and free of harmful substances
  • Elevated comfort: These HyFlex® gloves’ Spandex® and nylon liner is shaped to natural hand contours

Construction
Approval
Antistatic: Yes
Silicone-free: Yes
Length (mm): 210
Colour: Black
Gauge: 18
Cuff Style: Knitwrist
Norm
Clear filter      (6 of the 6 items displayed)
Glove HyFlex 11-849 Size 10 ANSELL Glove HyFlex 11-849 Size 10 ERIKS Item #: 14082499
 
Please login to see prices
144 pair per package
Glove HyFlex 11-849 Size 11 ANSELL Glove HyFlex 11-849 Size 11 ERIKS Item #: 14082500
 
Please login to see prices
144 pair per package
Glove HyFlex 11-849 Size 6 ANSELL Glove HyFlex 11-849 Size 6 ERIKS Item #: 14082501
 
Please login to see prices
144 pair per package
Glove HyFlex 11-849 Size 7 ANSELL Glove HyFlex 11-849 Size 7 ERIKS Item #: 14082502
 
Please login to see prices
144 pair per package
Glove HyFlex 11-849 Size 8 ANSELL Glove HyFlex 11-849 Size 8 ERIKS Item #: 14082503
 
Please login to see prices
144 pair per package
Glove HyFlex 11-849 Size 9 ANSELL Glove HyFlex 11-849 Size 9 ERIKS Item #: 14082504
 
Please login to see prices
144 pair per package
Antistatic: Yes
Silicone-free: Yes
Length (mm): 210
Colour: Black
Gauge: 18
Cuff Style: Knitwrist
Norm
Clear filter      (6 of the 6 items displayed)