ANSELL Glove Hyflex 11-531
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical sheet (PDF) |
Product overview |
Description
The 11-531 optimizes the convergence of protection and performance. It features an 18G ultralight weight liner with INTERCEPT TECHNOLOGY® yarns that provides ANSI Level 2 performance
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The palm dipped coating and the FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability
Standards and certifications
4X42B
4342
EN 420:2003 + A1:2009;
Category II
REACH Compliant
ANSELL
Gloves 11-531 HyFlex Size 10
ERIKS Item #: 13146353
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 11-531 HyFlex Size 11
ERIKS Item #: 13146354
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 11-531 HyFlex Size 6
ERIKS Item #: 13531261
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 11-531 HyFlex Size 7
ERIKS Item #: 13228941
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 11-531 HyFlex Size 8
ERIKS Item #: 13146340
|
Please login to see prices
144 pair per package
|
||
ANSELL
Gloves 11-531 HyFlex Size 9
ERIKS Item #: 13146342
|
Please login to see prices
144 pair per package
|