ProductPage

SHOWA Glove Latex coated 306

Product documents

Document Document type
Product Data sheet default ENG  (PDF)
Product overview

Latex foam full coating with second latex coating of the palm on carrier fabric made of nylon/polyester. A solution for all outdoor work in all weathers.

Product features

  • Length 240 - 270 mm
  • Carrier fabric: Seamless 13 gauge knitted fabric made of nylon/polyester
  • Coating: Air permeable latex foam/latex provides breathability and reduces sweating
  • Protection against penetrating liquids
  • High degree of grip and abrasion resistance
  • Ergonomic design, which imitates the natural shape of the human hand
  • No skin irritation through seams

Application

Application area
Walls, machine operators, borders/seals, roof plumbing, insulate the roof, maintenance, tile the roof, instruction/signalling persons, wood construction/roof truss setting, mining, multipurpose, material handling.

Clear filter      (1 of the 1 items displayed)
Glove Latex coated 306 M SHOWA Glove Latex coated 306 M ERIKS Item #: 12647529
 
Please login to see prices
10 pair per package
Clear filter      (1 of the 1 items displayed)