ProductPage

SHOWA Glove Nitril coated 370 Black

Product documents

Document Document type
Product Data sheet default ENG  (PDF)
Product overview

Palm nitrile coating over black nylon liner.

Product features

  • Length 220 - 260 mm
  • Material Nylon, seamless knitted fabric
  • Coated palm
  • Elastic waistband
  • Standard surface
  • Untreated
  • Anatomical shape
Benefits
  • Light and elastic glove, low lint and very long dimensionally stable
  • Protects against oils, hydrocarbons, fats and abrasion, provides efficient and durable grip
  • Breathable back of the hand for reduced perspiration
  • Minimal risk of allergies
  • Designed for greater freedom of movement and comfort when worn for long periods of time
  • No skin irritation through seams
  • Special paint for dirty work

Application

Application area
Dealing with plants and vegetables, automobile repair and maintenance, precision work, handling light chemicals in agriculture and horticulture, harvesting operations, planting/re-potting, component assembly, easy assembly of parts with oil film, mining, geology.

Colour: Black / Grey
Clear filter      (1 of the 1 items displayed)
Glove Nitril coated 370 Black size 8/L SHOWA Glove Nitril coated 370 Black size 8/L ERIKS Item #: 23304892

Catalogue item no 1: 370

 
Please login to see prices
120 pair per package
Colour: Black / Grey
Clear filter      (1 of the 1 items displayed)