SHOWA Cold protection glove with insulating lining 477
Full nitrile coating combined with a nitrile foam coating of the palm on polyester/nylon carrier fabric with insulating lining of acrylic fibres.
Product features
- Carrier fabric: seamless knitted fabric made of polyester/nylon, insulating lining made of acrylic fibres
- Coating: nitrile/nitrile foam
- Ergonomic design that mimics the natural shape of the human hand
- Nitrile foam insulation for grip safety
- First-class combination of cold protection and oil-resistant grip, ideal for changing weather conditions
- Insulated carrier fabric provides cold barrier and ensures warmth and comfort throughout the day
- Completely double technical coating to protect against penetrating liquids and water
- Impermeable; keeps hands dry when working in humid or oily environments
- Technology of double nitrile coating for optimum and lasting grip safety
- Very flexible as well as abrasion and tear resistant
- No skin irritation through seams
- Firmly integrated lining made of acrylic terrycloth
Application
Application area
Cementing, concreting, formwork construction, discontinuance, pipe laying (water/effluent), machine operators, maintenance, plastering, paint, tile the roof, abrasion, instruction/signalling persons, tile, washing/cleaning, drilling rigs, handling heavy equipment, ipeline builder.
Technical information
SHOWA
Gloves 477 9
ERIKS Item #: 13206050
|
Please login to see prices
10 pair per package
|