POLYCO Glove Freezmaster II LC
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/polyco.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
POLYCO FREEZEMASTER II
Features
- Leather: made from premium quality leather.
- Spandex: on the back of the hand for comfort.
- Lining: fleecy lining and waterproof membrane keeps hands warm and dry in cold conditions.
- Elasticated wrist: For a secure fit. LC: with a long cuff.
- Range: available with an extra long cuff 'LC' for additional warmth and protection.
Mechanical risks : EN388:2003 2112
Cold protection : EN511:2006 22X
![]() |
POLYCO
Handschoen Freezmaster II LC maat 11
ERIKS Item #: 12529565
Catalogue item no 1: PPE0004811 Catalogue item no 2: FM2LC/11 |
Price (Per pair):
€19.50
10 pair per package
|