ProductPage

TEGERA Leather glove type 130A

Product documents

Document Document type
Product overview

Length (mm): 300
Colour: White/Yellow
Cuff Style: Safety cuff
Clear filter      (6 of the 6 items displayed)
Leather glove 130A size 10 TEGERA Leather glove 130A size 10 ERIKS Item #: 13402252
 
Price (Per pair):
€16.53
12 pair per package
Leather glove 130A size 11 TEGERA Leather glove 130A size 11 ERIKS Item #: 13402253
 
Price (Per pair):
€16.53
12 pair per package
Leather glove 130A size 6 TEGERA Leather glove 130A size 6 ERIKS Item #: 13402247
 
Price (Per pair):
€16.53
12 pair per package
Leather glove 130A size 7 TEGERA Leather glove 130A size 7 ERIKS Item #: 13402248
 
Price (Per pair):
€16.53
12 pair per package
Leather glove 130A size 8 TEGERA Leather glove 130A size 8 ERIKS Item #: 13402249
 
Price (Per pair):
€16.53
12 pair per package
Leather glove 130A size 9 TEGERA Leather glove 130A size 9 ERIKS Item #: 13402250
 
Price (Per pair):
€16.53
12 pair per package
Length (mm): 300
Colour: White/Yellow
Cuff Style: Safety cuff
Clear filter      (6 of the 6 items displayed)