CENTURION Bump cap type CAP 2000
ERIKS Item #
Product documents
Document | Document type |
---|---|
Material: Cap Cover: Cotton with Lycra content
Shell: Acrylonitrile-Butadiene-Styrene (ABS)
Central pad – Brushed Nylon Fabric covered EVA foam pad
Weight: 185g
Peak Type: Standard (60mm)
Headband Type: VELCRO® Brand fastener with tuck-in strap eyelet
“VELCRO® is a registered trademark of Velcro BVBA. Used with permission.”
Approved To: EN 812:2012 -40°C