DEB STOKO Hand disinfection Deb InstantFOAM Complete OPTIDOSE™
Product documents
Document | Document type |
---|---|
Product Certificate | Safety data sheet URL |
Product overview |
Complete broad spectrum activity- highly effective bactericidal (EN1500), virucidal (EN14476), yeasticidal (EN1650) and mycobactericidal (EN14348) activity. Kills 99.999% of many common germs. Instant foam action- providing user with complete control of the product, preventing dripping and splashing. Independently tested and proven to prevent skin dryness even after frequent use. Non tainting and HACCP International Certified- suitable for use in food production and preparation areas. Contains moisturisers to help prevent skin dryness.
operation principle
DEB STOKO
Hand disinfection Deb InstantFOAM Complete OPTIDOSE 1l cartridge BE
ERIKS Item #: 12991049
|
Price (Per piece):
€24.27
6 piece per package
|
||
DEB STOKO
Hand disinfection Deb InstantFOAM Complete OPTIDOSE 400 ml pump bottle BE
ERIKS Item #: 12991048
|
Price (Per piece):
€18.41
12 piece per package
|