DEB STOKO Skin cleansing medium heavy Solopol Lime
Product documents
Document | Document type |
---|---|
Product Certificate | Safety data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
Works rapidly and effectively to remove a range of everyday ingrained industrial soilings. Contains cornmeal scrubbing agent- natural, non-abrasive and biodegradable. Contains Wheat Germ Oil- a skin conditioning agent with Vitamin E and essential fatty acids to help nourish and rejuvenate the skin
Application
For use at the end of each work period, or more frequently if required, to remove heavy industrial soilings, such as oil and grease, as well as general dirt and grime.
operation principle
DEB STOKO
Skin cleansing medium heavy Solopol Lime 2L cartridge
ERIKS Item #: 12302273
|
Price (Per piece):
€18.38
4 piece per package
|
||
DEB STOKO
Skin cleansing medium heavy Solopol Lime 4L cartridge
ERIKS Item #: 12302272
Catalogue item no 1: LIM4LTR |
Price (Per piece):
€33.01
4 piece per package
|