Handle-Clean grip for shopping trolley
ERIKS Item #
Product documents
Document | Document type |
---|---|
The Handle-Clean is dishwasher safe and enables safe and hygienic use of shopping trolleys and shopping bags.
These days our daily lives face many restrictions as a result of the corona crisis, but we still have the freedom to take care of our own basic needs. We know, however, that most viruses and bacteria can remain on the handles of shopping trolleys and shopping bags. The Handle-Clean is the solution for this!
Before shopping, the Handle-Clean is slid over the handle of the shopping trolley. Even the slot for the coins can be covered.
- After shopping, the Handle-Clean can be pulled away by the tabs and stored in the PE bag.
- The Handle-Clean can be washed in the dishwasher at over 60°C - this destroys the viruses!
Technical specifications:
- Raw material: high-grade elastomer
- Certificate: FDA-compliant (food compliance)
- Hardness: 50° Shore A
- Colour: blue
- Gripping area diameter: 32 mm
Maximum dimensions: 58 x 44 x 120 mm
- Minimum order is 50 sets – Always order a multiple of 50 sets
**A set consists of 2