DEB STOKO Skin protection for universal application Stokoderm Advanced
Product documents
Document | Document type |
---|---|
Product Certificate | Safety data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
All-in-1 skin protection against an extensive range of contaminants. Makes it easier to cleanse the skin after contact with heavy-duty contamination. Thanks to a combination of film building agent, natural wax, and a special emulsifier together with the emulsion base (oil-in-water) Stokoderm® Advanced is a universally usable protection cream. Additionally Stokoderm® Advanced makes it easier to cleanse the skin thus reducing stress placed on the skin.
Application
Protection against oil-based and water-based working materials. Stokoderm® Advanced is versatile and suitable for most workplaces. Heavy-duty contamination is easily washed off after use so that no strong cleansers are necessary.
Technical information
operation principle
DEB STOKO
Skin protection for universal application Stokoderm Advanced 1L cartridge
ERIKS Item #: 12991112
|
This item is no longer available
|
||
DEB STOKO
Skin protection for universal application Stokoderm Advanced 100 ml tube
ERIKS Item #: 12754758
|
This item is no longer available
|