3M Disposable lightweight hoods series S-533S
ERIKS Item #
Product documents
Document | Document type |
---|---|
Integrated head suspension provides head, face, neck and shoulder coverage
Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
Manufactured using durable, soft, low-linting fabric for user comfort
Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
No assembly required; ready to use straight out of the box
Weighs 170 g
CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
Head, Face, Neck and Shoulder coverage
White