HONEYWELL Dust mask 4311 FFP3D with valve
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/honeywell.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Standard: EN149.2001
Mask Type: Flat Fold
Protection Class: FFP3
Valve: Yes
Straps: Single elastic
Mask Size: Medium
Latex Free: Yes
PVC Free: Yes
Silicone Free: Yes