|
3M
Particulate Filter, P2 R, 2125
ERIKS Item #: 23022810
|
Price (Per piece):
2 piece per package
|
{"addToCartPD":{
"item_name": "particulate filter, p2 r, 2125",
"item_id": "gr0000000530155",
"material_number": "23022810",
"price": "6.81",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter, p2 r, 2125",
"item_id": "gr0000000530155",
"material_number": "23022810",
"price": "6.81",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Particulate Filter, P3 R, 2138
ERIKS Item #: 23581205
Catalogue item no 1: 2138P3
Catalogue item no 2: PPE0052159
|
Price (Per pair):
40 pair per package
|
{"addToCartPD":{
"item_name": "particulate filter, p3 r, 2138",
"item_id": "gr0000000496029",
"material_number": "23581205",
"price": "13.12",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter, p3 r, 2138",
"item_id": "gr0000000496029",
"material_number": "23581205",
"price": "13.12",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
|
|
3M
P3R Particulate Filters 6035
ERIKS Item #: 23581383
Catalogue item no 1: 6035
|
Price (Per pair):
40 pair per package
|
{"addToCartPD":{
"item_name": "p3r particulate filters 6035",
"item_id": "gr0000000864514",
"material_number": "23581383",
"price": "10.44",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "p3r particulate filters 6035",
"item_id": "gr0000000864514",
"material_number": "23581383",
"price": "10.44",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"index": "3",
"quantity": ""
}
}
|
|
3M
Particulate Filters P2R, 06925
ERIKS Item #: 14111807
|
Price (Per per box):
4 per box per package
|
{"addToCartPD":{
"item_name": "particulate filters p2r, 06925",
"item_id": "g1579278043956183",
"material_number": "14111807",
"price": "80.84",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filters p2r, 06925",
"item_id": "g1579278043956183",
"material_number": "14111807",
"price": "80.84",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
3M
P2R Particulate Filters 2128
ERIKS Item #: 23022820
|
Price (Per piece):
80 piece per package
|
{"addToCartPD":{
"item_name": "p2r particulate filters 2128",
"item_id": "gr0000000507226",
"material_number": "23022820",
"price": "5.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "p2r particulate filters 2128",
"item_id": "gr0000000507226",
"material_number": "23022820",
"price": "5.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Particulate Filter, P3 R, 2135
ERIKS Item #: 23581204
Catalogue item no 1: 2135
Catalogue item no 2: PPE0052158
|
Price (Per pair):
40 pair per package
|
{"addToCartPD":{
"item_name": "particulate filter, p3 r, 2135",
"item_id": "gr0000000444998",
"material_number": "23581204",
"price": "10.04",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter, p3 r, 2135",
"item_id": "gr0000000444998",
"material_number": "23581204",
"price": "10.04",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"index": "6",
"quantity": ""
}
}
|