|
BRADY
Butterfly Valve Lockout - Small, 63.50 mm
ERIKS Item #: 12404481
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "butterfly valve lockout - small, 63.50 mm",
"item_id": "g1579278044208483",
"material_number": "12404481",
"price": "30.06",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "butterfly valve lockout - small, 63.50 mm",
"item_id": "g1579278044208483",
"material_number": "12404481",
"price": "30.06",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0018_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Butterfly Valve Lockout
ERIKS Item #: 23590347
Catalogue item no 1: 256960
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "butterfly valve lockout",
"item_id": "gr0000000868591",
"material_number": "23590347",
"price": "0",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0018_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Butterfly Valve Lockout - Large, 102.00 mm
ERIKS Item #: 12474207
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "butterfly valve lockout - large, 102.00 mm",
"item_id": "g1579278046740616",
"material_number": "12474207",
"price": "40.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0018_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "butterfly valve lockout - large, 102.00 mm",
"item_id": "g1579278046740616",
"material_number": "12474207",
"price": "40.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0018_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|