BRADY
Breaker Blocker Components - 190 mm Red Blocking Bar
ERIKS Item #: 23589184
Catalogue item no 1: 090892
Catalogue item no 2: PPE0084423
Price (Per set) :
{"addToCartPD":{
"item_name": "breaker blocker components - 190 mm red blocking bar",
"item_id": "gr0000001100549",
"material_number": "23589184",
"price": "30.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "breaker blocker components - 190 mm red blocking bar",
"item_id": "gr0000001100549",
"material_number": "23589184",
"price": "30.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
BRADY
Breaker Blocker Components - 190 mm Green Blocking Bar
ERIKS Item #: 12113793
Catalogue item no 1: 090893
Catalogue item no 2: PPE0084424
Price (Per piece) :
{"addToCartPD":{
"item_name": "breaker blocker components - 190 mm green blocking bar",
"item_id": "gr0000001100275",
"material_number": "12113793",
"price": "30.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "breaker blocker components - 190 mm green blocking bar",
"item_id": "gr0000001100275",
"material_number": "12113793",
"price": "30.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRADY
Breaker Blocker Components - Blocking Bar Holder
ERIKS Item #: 23588774
Catalogue item no 1: 051265
Catalogue item no 2: PPE0084426
Price (Per set) :
{"addToCartPD":{
"item_name": "breaker blocker components - blocking bar holder",
"item_id": "gr0000001100398",
"material_number": "23588774",
"price": "36.81",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "breaker blocker components - blocking bar holder",
"item_id": "gr0000001100398",
"material_number": "23588774",
"price": "36.81",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
BRADY
480-600V Breaker Lockout Kit*
ERIKS Item #: 23589183
Catalogue item no 1: 090891
Catalogue item no 2: PPE0084422
Price (Per piece) :
{"addToCartPD":{
"item_name": "480-600v breaker lockout kit<headerfootnote>*</headerfootnote>",
"item_id": "gr0000000856358",
"material_number": "23589183",
"price": "43.89",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "480-600v breaker lockout kit<headerfootnote>*</headerfootnote>",
"item_id": "gr0000000856358",
"material_number": "23589183",
"price": "43.89",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Breaker Blocker Components - 101 mm Yellow Mounting Rails
ERIKS Item #: 23588773
Catalogue item no 1: 051264
Catalogue item no 2: PPE0084425
Price (Per set) :
{"addToCartPD":{
"item_name": "breaker blocker components - 101 mm yellow mounting rails",
"item_id": "gr0000001099814",
"material_number": "23588773",
"price": "34.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "breaker blocker components - 101 mm yellow mounting rails",
"item_id": "gr0000001099814",
"material_number": "23588773",
"price": "34.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0010_jlr",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}