BRADY
Lockouts red 25mm (12 pcs)
ERIKS Item #: 23590991
Catalogue item no 1: 805840
Catalogue item no 2: PPE0084435
Price (Per package) :
{"addToCartPD":{
"item_name": "lockouts red 25mm (12 pcs)",
"item_id": "gr0000000872002",
"material_number": "23590991",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lockouts red 25mm (12 pcs)",
"item_id": "gr0000000872002",
"material_number": "23590991",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
BRADY
805842 Lockout HASP 25mm Yellow 12 Pk
ERIKS Item #: 11933897
Catalogue item no 1: 805842
Catalogue item no 2: PPE0084437
Price (Per package) :
{"addToCartPD":{
"item_name": "805842 lockout hasp 25mm yellow 12 pk",
"item_id": "gr0000001100191",
"material_number": "11933897",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805842 lockout hasp 25mm yellow 12 pk",
"item_id": "gr0000001100191",
"material_number": "11933897",
"price": "165.36",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
BRADY
805841 Lockout Safety Hasps - 1.5" 12 Pack
ERIKS Item #: 23590992
Catalogue item no 1: PPE0084436
Price (Per piece) :
{"addToCartPD":{
"item_name": "805841 lockout safety hasps - 1.5" 12 pack",
"item_id": "gr0000001101048",
"material_number": "23590992",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805841 lockout safety hasps - 1.5" 12 pack",
"item_id": "gr0000001101048",
"material_number": "23590992",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
805843 6 Lock, 9.5mm Shackle Steel Safety Lockout, 38mm Attachment Point
ERIKS Item #: 12114481
Catalogue item no 1: PPE0084438
Price (Per piece) :
{"addToCartPD":{
"item_name": "805843 6 lock, 9.5mm shackle steel safety lockout, 38mm attachment point",
"item_id": "gr0000001100401",
"material_number": "12114481",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "805843 6 lock, 9.5mm shackle steel safety lockout, 38mm attachment point",
"item_id": "gr0000001100401",
"material_number": "12114481",
"price": "178.21",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Lockouts red 25mm
ERIKS Item #: 12771042
Catalogue item no 1: 105718
Price (Per piece) :
{"addToCartPD":{
"item_name": "lockouts red 25mm",
"item_id": "g1579278046738003",
"material_number": "12771042",
"price": "17.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lockouts red 25mm",
"item_id": "g1579278046738003",
"material_number": "12771042",
"price": "17.27",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0012_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}