DANCOP Centre post for safety railing for exterior use, yellow colour RAL 1023
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/dancop.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Safety railings for outdoor use
• Solid steel
Minimises damages to persons, vehicles and goods.
• Combinable lengths
500 mm or 1000 mm high posts in combination
with beams in lengths 1000, 1200, 1350 and 1500 mm
allow modular adaptation in planning.
Special lengths available upon request.
• Technical characteristics
Material: solid steel, additionally galvanised for outdoor use.
Posts: with base plate 200x200 mm for doweling.
Beams: WxD 140x80 mm, incl. fastening material.
Colour: powder-coated similar to RAL 1023 traffic yellow.
• Easy installation
Beam fasteners included in the delivery, floor anchors can be purchased optionally.
• Galvanised and powder-coated similar to RAL 1023 traffic yellow
![]() |
DANCOP
Centre stand 500mm for external application
ERIKS Item #: 14338404
Catalogue item no 1: 8504258405 |
Please login to see prices | |
![]() |
DANCOP
Centre stand 1000mm for external application
ERIKS Item #: 14338403
Catalogue item no 1: 8504258404 |
Please login to see prices |