Demarcation post, height 1000 mm, with extendable band in yellow/black
Product documents
Document | Document type |
---|---|
Product overview |
Safety barrier posts, strap 2.3 m
• Flexible control system
strap posts with 4 longitudinal grooves.
3 strap receptacles and one strap extension 2.3 m or 3.7 m.
Available with 2 straps as " Safety Double" on request.
• Two colour variations
optional yellow with strap black/yellow horizontally striped or red with strap red/white horizontally striped.
![]() |
Bollard, Safety Double, yellow, black/yellow 2.3m
ERIKS Item #: 12969901
Catalogue item no 1: 3070.4333 |
Please login to see prices | |
![]() |
Bollard, Safety, yellow, black/yellow 3.7m
ERIKS Item #: 12969902
Catalogue item no 1: 3070.4334 |
Please login to see prices |