DANCOP End post for safety railing for interior use, yellow colour RAL 1023
Product documents
Document | Document type |
---|---|
Product overview |
Safety railings for indoor use
• Solid steel
Minimises damages to persons, vehicles and goods.
• Combinable lengths
500 mm or 1000 mm high posts in combination
with beams in lengths 1000, 1200, 1350 and 1500 mm
allow modular adaptation in planning.
Special lengths available upon request.
• Technical characteristics
Material: solid steel, additionally galvanised for outdoor use.
Posts: with base plate 200x200 mm for doweling.
Beams: WxD 140x80 mm, incl. fastening material.
Colour: powder-coated similar to RAL 1023 traffic yellow.
• Easy installation
Beam fasteners included in the delivery, floor anchors can be purchased optionally.
DANCOP
End stand 1000mm for internal application
ERIKS Item #: 12965962
Catalogue item no 1: 8504258402 |
Please login to see prices | ||
DANCOP
End stand 500mm for internal application
ERIKS Item #: 14338393
Catalogue item no 1: 8504258403 |
Please login to see prices |